Shop All Threading Inserts
Zoro Select
BSP Repair Kit, 1/4-19, 12pcs.
Mfr # 88311
Zoro # G8717974
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type BSP
- Length 0.375 in
- Application Thread Repair
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 88311
- Zoro # G8717974
- Country of Origin United States
- Category Threading Inserts
Dimensions
Length | 0.375 in |
Size | 1/4"-19 |
Number of Sizes | 1 |
Thread Size | 1/4"-19 |
Insert Length | 3/8 in |
Details
Item | Thread Repair Kit |
Type | Standard |
Thread Type | BSP |
Application | Thread Repair |
Material | Stainless Steel |
Number of Pieces | 12 |
Includes | Insert, Tap, Tool |
Insert Material | Stainless Steel |
Helical Insert Type | Free-Running |
Manufacturer Location | Made in USA |
Tool Material | Stainless Steel |
Finish | Plain |
Number of Inserts | 14 |
System of Measurement | Inch |
Compatible Material | Metal |
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/8 in, Insert Material Stainless Steel, Number of Inserts 14, Number of Pieces 12, Number of Sizes 1, System of Measurement Inch, Thread Size 1/4 In.-19, Thread Type BSP, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO 3/8in ROTABROACH CUTTER, 3PK (11108-3)
- SUPERIOR PARTS Aftermarket Cylinder Seal Fits Max CN55 (CN55A2-18) (SP CN37375)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- CHARTPAK Scale, 12", Engineer, White (235E)
- ZORO SELECT BSP Repair Kit, 1/2-14, PK6 (88333)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- ZORO SELECT Left Hand Insert, 1/2-13, PK4 (83124LH)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- Zoro Select Indexable Tools