Shop All Threading Inserts
Zoro Select
BSP Repair Kit, 1/2-14, PK6
Mfr # 88333
Zoro # G8718202
product price: $26.79
/pk 6, $4.47/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type BSP
- Length 0.75 in
- Includes Insert
- Type Standard
- Size 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 88333
- Zoro # G8718202
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 0.75 in |
Size | 1/2"-14 |
Thread Size | 1/2"-14 |
Number of Sizes | 1 |
Insert Length | 3/4 in |
Details
Item | Thread Repair Kit |
Thread Type | BSP |
Includes | Insert |
Type | Standard |
Number of Pieces | 6 |
Material | Stainless Steel |
Application | Thread Repair |
Insert Material | Stainless Steel |
System of Measurement | Inch |
Manufacturer Location | Globally Sourced |
Number of Inserts | 6 |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
Finish | Plain |
Tool Material | Stainless Steel |
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/4 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 1/2 In.-14, Thread Type BSP, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill Bit Set, HSS, 6 in. L, 15 pcs. (83005)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- HOUGEN-OGURA 3/8 in. SB Round Die, 5/64-1/4THK (76317)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- ZORO SELECT BSP Repair Kit, 3/4-14, 4pcs. (88315)
- ZORO SELECT Left Hand Insert, M8x1.25, PK6 (83160LH)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT Left Hand Insert, 1/2-13, PK4 (83124LH)
- KYOCERA Threading Insert, 16 ER150ISOTF PR1115 Grade PVD Carbide (16ER150ISOTFPR1115)
- Zoro Select Threading Inserts