Shop All Threading Inserts
Zoro Select
BSF Repair Kit, 7/16-18, PK6
Mfr # 83623
Zoro # G8718123
product price: $17.99
/pk 6, $3.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type BSF
- Length 0.656 in
- Material Stainless Steel
- Type Standard
- Size 7/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83623
- Zoro # G8718123
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 0.656 in |
Size | 7/16"-18 |
Thread Size | 7/16"-18 |
Insert Length | 21/32 in |
Number of Sizes | 1 |
Details
Item | Thread Repair Kit |
Thread Type | BSF |
Material | Stainless Steel |
Type | Standard |
Application | Thread Repair |
Includes | Insert |
Number of Pieces | 6 |
Insert Material | Stainless Steel |
Number of Inserts | 6 |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Finish | Plain |
Compatible Material | Metal |
Tool Material | Stainless Steel |
Helical Insert Type | Free-Running |
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 21/32 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 7/16 In.-18, Thread Type BSF, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN25)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- CHICAGO PNEUMATIC 13/32" Stroke Air Needle Scaler 2400 bpm (B18MV)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT Left Hand Insert, 1/2-13, PK4 (83124LH)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- Zoro Select Indexable Tools