Shop All Pool Cleaners
Zoro Select
Brush, Plastic, 18 In L
Mfr # 2ZTX3
Zoro # G1306855
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1 in ID Pole
- Length 5 1/2 in
- Width 18 in
- Housing Material Plastic
- Handle Kwik Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZTX3
- Zoro # G1306855
- UPC # 190735458587
- Country of Origin China
- Category Pool Cleaners
Dimensions
Length | 5 1/2 in |
Width | 18 in |
Overall Length | 5 1/2 in |
Overall Height | 2 in |
Overall Width | 18 in |
Details
Item | Brush |
For Use With | 1 in ID Pole |
Housing Material | Plastic |
Handle | Kwik Snap |
Color/Finish | White |
Accessory Type | Brush |
Color | White |
Product Type | Pool Brush |
Material | Plastic |
Description
Brush, Color White, Material Plastic, Overall Length 5 1/2 in, Overall Height 2 in, Overall Width 18 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Pool Brush, Head Width Not Applicable, For Use With 1 in ID Pole, Head Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Nyl-Glo® Colorfast Outdoor U.S. Flags, 4' x 6' (002220)
- DAP GARDEN HOSE HEVY DUT 50' (1256)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU0)
- SPORTIME BALL INFLATABLE ALL BALL 4 INCH SET OF 6 PK (111000076)
- ZORO SELECT Pool Vacuum, Flexible, 19 In L (2ZTZ1)
- ZORO SELECT Standard Hand Skimmer, 22 In L (2ZTW2)
- ZORO SELECT Algae Brush, SS, 9 In L (2ZTX9)
- ZORO SELECT Telescope Pole, Alum., 6 ft. to 13 ft. (2ZTW4)
- ZORO SELECT Algae Brush, SS, 18 In L (2ZTY4)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 50 Ft (2ZTX1)
- RENEW Leisure Time Granule Spa Shock 2.2 lb (RENU2)
- Zoro Select Pool Cleaners