Shop All Floor Scrubber Parts
Zoro Select
Brush, Nylon, 1 In Dia
Mfr # 11M970
Zoro # G4264023
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Nylon
- Material Nylon
- Dia. 1 in
- Accessory Type Wire Brush
- Product Type Wire Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11M970
- Zoro # G4264023
- UPC # 190735737149
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Dia. | 1 in |
Overall Diameter | 1 in |
Details
Item | Wire Brush |
Anchor Material | Nylon |
Material | Nylon |
Accessory Type | Wire Brush |
Product Type | Wire Brush |
Finish | Plain |
Description
Wire Brush, Product Type Wire Brush, Material Nylon, Finish Plain, Overall Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Upright Vacuum Cleaner Bags, Style Ls, PK5, 5 PK (63256-10)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- CLAIRE Premium Furniture Polish, 20oz, 12PK (CL818)
- MAKITA Dust Extracting Attachment (P-80023)
- ZORO SELECT Brush, Nylon, 1-1/4 In Dia (11M971)
- ZORO SELECT Brush, Nylon, 1-1/2 In Dia (11M972)
- TENNANT Pad Driver, 19 3/4 in Dia, Gray (9017710)
- DAYTON Key Fang Auto Scrubbers (31UK66)
- NOBLES/TENNANT HOSE : DRAIN HOSE : 3.0 in. X 48 in., 1 CUFF (1019424)
- NOBLES Scrub Brush, 12 in., Poly, 0.035 in. dia. (1213040)
- SANITAIRE Front Wheel (39173A119N)
- Zoro Select Floor Scrubber Parts