Shop All Floor Scrubber Parts
Zoro Select
Brush, Nylon, 1-1/4 In Dia
Mfr # 11M971
Zoro # G4275494
original price:
$19.73
83% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Dia. 1 1/4 in
- Anchor Material Nylon
- Shop By Closeouts
- Accessory Type Wire Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11M971
- Zoro # G4275494
- UPC # 190735737156
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Dia. | 1 1/4 in |
Overall Diameter | 1.25 in |
Details
Item | Wire Brush |
Material | Nylon |
Anchor Material | Nylon |
Shop By | Closeouts |
Accessory Type | Wire Brush |
Product Type | Wire Brush |
Finish | Plain |
Description
Wire Brush, Product Type Wire Brush, Material Nylon, Finish Plain, Overall Diameter 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Dryden Tissue Holder (75150)
- EXAIR Vac-U-Gun All Purpose System (6392)
- LIBMAN COMMERCIAL Wet Mop Head, Blue Blend, Large, PK6 (968)
- COGHLANS Deluxe Pop Up Trash Can (1819)
- ZORO SELECT Brush, Nylon, 1-1/2 In Dia (11M972)
- ZORO SELECT Brush, Nylon, 1 In Dia (11M970)
- GOFER PARTS Replacment Squeegee For Factory Cat 250-1235L (GSQ1216X2)
- SANITAIRE Washer, Fan, PK10 (53148)
- TENNANT Dust Panel Filter, 30 in L, Blk/Ivory (1048295AM)
- DAYTON Switch Assembly (40263A)
- SANITAIRE Switch (3640913)
- Zoro Select Floor Scrubber Parts