Shop All Floor Scrubber Parts
Zoro Select
Brush, Nylon, 1-1/2 In Dia
Mfr # 11M972
Zoro # G4260173
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1 1/2 in
- Material Nylon
- Anchor Material Nylon
- Overall Diameter 1.5 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11M972
- Zoro # G4260173
- UPC # 190735737163
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Dia. | 1 1/2 in |
Overall Diameter | 1.5 in |
Details
Item | Wire Brush |
Material | Nylon |
Anchor Material | Nylon |
Finish | Plain |
Product Type | Wire Brush |
Description
Wire Brush, Product Type Wire Brush, Material Nylon, Finish Plain, Overall Diameter 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- ETTORE REACH Pole 1 Section 2 Foot (42102)
- INTERDESIGN iDesign Bowl Brush York White (95621)
- ATRIX Toner Proof Stretch Hose, ESD Safe, 10 ft (31671)
- ZORO SELECT Brush, Nylon, 1-1/4 In Dia (11M971)
- ZORO SELECT Brush, Nylon, 1 In Dia (11M970)
- GUARDAIR Rubber Gasket, 30 Gallon Covers (N655)
- GOFER PARTS Replacment T Handle Expandable Drain Plug For Crusader 2020 (GPLGT150)
- NOBLES Side Brush, Nylon (9010040)
- GUARDAIR Air King Fitting, 3/4 In. (N647)
- TENNANT Ignition Key, PK2 (222684)
- Zoro Select Floor Scrubber Parts