Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 455
Mfr # ZUSAVB75455
Zoro # G1663753
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 455
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75455
- Zoro # G1663753
- UPC # 193005300081
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13" |
Actual Inside Dia. | 12.975" |
Nominal Outside Dia. | 13-1/2" |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 13.525" |
Details
Item | O-Ring |
Dash Number | 455 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13 in, Nominal Width 1/4 in, Actual Inside Dia. 12.9 in, Actual Width 0.275 in, Dash Number 455, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 13 1/2 in, Actual Outside Dia. 13.525 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Top Battery Holder 909/911 (83307-001)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W, 2 PK (5TCOM)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H 689)
- ADAMS RITE Elec Stk, 24 VDC, Fail Safe, 1-1/4" x 6-7/8" Radius FP, US28 (7130-515-628-00)
- ZORO SELECT O-Ring, Silicone, Dash 463, 17, 17.505, PK2 (U38883.025.1700)
- ZORO SELECT Brown Viton O-Ring, Dash 008, PK100 (ZUSAVB75008)
- ZORO SELECT O-Ring, Dash 338, PTFE, 0.21 In., PK2 (1RGP4)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (1CTB3)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38875.006.0100)
- ZORO SELECT O-Ring, Dash 211, Buna N, 0.13 In., PK100 (1RHG3)
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 (ZUSAVB75263)
- Zoro Select Individual & Bulk O-Rings