Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 361, PK2
Mfr # ZUSAVB75361
Zoro # G1663525
product price: $15.59
/pk 2, $7.80/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 361
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75361
- Zoro # G1663525
- UPC # 193005299439
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6" |
Actual Inside Dia. | 5.975" |
Nominal Outside Dia. | 6-3/8" |
Nominal Width | 3/16 in |
Actual Outside Dia. | 6.395" |
Actual Width | 0.21 in |
Details
Item | O-Ring |
Dash Number | 361 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 in, Nominal Width 3/16 in, Actual Inside Dia. 5.9 in, Actual Width 0.21 in, Dash Number 361, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 6 3/8 in, Actual Outside Dia. 6.395 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.4V)
- ANDOVA TILES SAMPLE Loic 0375 x 1625 Glass Brick Joint Mosaic Tile (SAM-ANDLOI448)
- ZORO SELECT Viton O-Ring, 2mm Wide 25mm ID, PK10 (ZUSAV2X25)
- ZORO SELECT Hole Plug, Hole D 1 3/4 In, Blk, PK25 (1ELX9)
- ZORO SELECT O-Ring, Dash 120, PTFE, 0.1 In., PK10 (1RGE9)
- ZORO SELECT O-Ring, Viton, 10.1mm OD, PK25 (1RHU5)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- ZORO SELECT O-Ring, Silicone, Dash 48, 4-3/4, 4.879, PK2 (U38883.006.0475)
- ZORO SELECT O-Ring, Dash 325, Buna N, 0.21 In., PK50 (U38801.018.0150)
- DANCO 0.69 in. D X 0.56 in. D Rubber O-Ring (35749B)
- Zoro Select Individual & Bulk O-Rings