Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 336
Mfr # ZUSAVB75336
Zoro # G1663279
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 336
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75336
- Zoro # G1663279
- UPC # 193005299187
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-7/8" |
Actual Inside Dia. | 2.85" |
Nominal Outside Dia. | 3-1/4" |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 3.27" |
Details
Item | O-Ring |
Dash Number | 336 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.8 in, Actual Width 0.21 in, Dash Number 336, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.27 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/60 KD)
- BALDWIN ESTATE Passage Door Knobs Bright Chrome (5080.260.PASS)
- BARSKA 100 unit capacity Steel Key Cabinet (AX13262)
- DELTANA Round Flush Pull Bright Chrome 2-3/8" (FP238U26)
- ZORO SELECT O-Ring, Dash 212, EPDM, 0.13 In., PK10 (5JJW5)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK100 (1RHE8)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 336, PK5 (ZUSAHSQ70336)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38801.009.0231)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38801.006.0062)
- ZORO SELECT FFKM O-Ring, Dash 110 (ZUSADC75110)
- ZORO SELECT O-Ring, EPDM, Dash 207, 9/16, 0.824, PK25 (U38869.012.0056)
- Zoro Select Individual & Bulk O-Rings