Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 334, PK5
Mfr # ZUSAVB75334
Zoro # G1663385
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 334
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75334
- Zoro # G1663385
- UPC # 193005299163
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-5/8" |
Actual Inside Dia. | 2.6" |
Nominal Outside Dia. | 3" |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 3.02" |
Details
Item | O-Ring |
Dash Number | 334 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.6 in, Actual Width 0.21 in, Dash Number 334, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.02 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- TRIMLITE 36" x 80" Fir 1-Panel Interior Shaker Slab Door (3068fir8401)
- X1 TOOLS Square O-Ring ID:24 mm, CS:3 mm, OD:30 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-24-30x4)
- EMTEK Satin Nickel Faceplate EMFPR15 (EMFPR15)
- ZORO SELECT Brown Viton O-Ring, Dash 231, PK10 (ZUSAVB75231)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 132, PK25 (ZUSAHSQ70132)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 9mm ID, PK100 (ZUSAH3X9)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0250)
- ZORO SELECT O-Ring, Dash 142, PTFE, 0.1 In., PK5 (1RGG7)
- STERLING SEAL & SUPPLY 007 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.007X250)
- Zoro Select Individual & Bulk O-Rings