Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 272, PK2
Mfr # ZUSAVB75272
Zoro # G1662983
product price: $13.79
/pk 2, $6.90/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 272
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75272
- Zoro # G1662983
- UPC # 193005298784
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9-1/2" |
Actual Inside Dia. | 9.484" |
Nominal Outside Dia. | 9-3/4" |
Nominal Width | 1/8 in |
Actual Outside Dia. | 9.762" |
Actual Width | 0.139 in |
Details
Item | O-Ring |
Dash Number | 272 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 9.4 in, Actual Width 0.139 in, Dash Number 272, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 9 3/4 in, Actual Outside Dia. 9.762 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Stainless Steel Torino Cabinet Wire Pull (K271-4SS)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 625)
- SCHLAGE ELECTRONICS Schlage Electronics Networked Readers (CTE-MTB11-485-B)
- M-D CARPET TRIM FLUT 36""PEWT (43854)
- ZORO SELECT O-Ring, Dash 163, Viton, 0.1 In., PK2 (U38875.009.0600)
- ZORO SELECT O-Ring, Dash 333, FEP w/Sil Core, 0.21 In. (1WLN8)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38871.018.0562)
- ZORO SELECT O-Ring, Buna N, Dash 134, 1-7/8, 2.068, PK10 (U38801.009.0187)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK25 (1CRV4)
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 45mm ID, PK5 (ZUSAVB75M3X45)
- ZORO SELECT O-Ring, Dash 916, Viton, 0.11 In., PK25 (1CRZ1)
- Zoro Select Individual & Bulk O-Rings