Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 263, PK2
Mfr # ZUSAVB75263
Zoro # G1662667
product price: $14.89
/pk 2, $7.45/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 263
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75263
- Zoro # G1662667
- UPC # 193005298692
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7-1/4" |
Actual Inside Dia. | 7.234" |
Nominal Outside Dia. | 7-1/2" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 7.512" |
Details
Item | O-Ring |
Dash Number | 263 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 7.2 in, Actual Width 0.139 in, Dash Number 263, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 7 1/2 in, Actual Outside Dia. 7.512 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Slide Drawer Side Mt 22In Zinc (1300P ZC 22)
- PRIME-LINE Key Lock Cylinder Brass (SE 70002)
- PRIME-LINE 1/4 in. Inside x 1/2 in. x 3/8 in., Plastic Bi-Fold Door Guide Cap, 25PK (N 6789)
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- ZORO SELECT Brown Viton O-Ring, Dash 168, PK2 (ZUSAVB75168)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 18mm ID, PK100 (ZUSAH1.5X18)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 235mm ID (ZUSAH5X235)
- ZORO SELECT O-Ring, Buna N, 30mm OD, PK25 (1CUY9)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38805.009.0243)
- ZORO SELECT O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5 (U38869.018.0525)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0123)
- Zoro Select Individual & Bulk O-Rings