Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 234, PK5
Mfr # ZUSAVB75234
Zoro # G1662649
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 234
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75234
- Zoro # G1662649
- UPC # 193005298401
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3" |
Actual Inside Dia. | 2.984" |
Nominal Outside Dia. | 3-1/4" |
Actual Outside Dia. | 3.262" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 234 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 1/8 in, Actual Inside Dia. 2.9 in, Actual Width 0.139 in, Dash Number 234, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.262 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 15/64 in. Opening, 1-1/2 in., PK10 (U17380.000.0150)
- LAB LAB:.165 Bottom Crown Pins (L165-B3)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- CODEL DOORS 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38801.006.0093)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 130mm ID, PK2 (ZUSAH4X130)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38801.006.0018)
- ZORO SELECT Square Profile Viton O-Ring, Dash 214, PK5 (ZUSAVSQ70214)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38801.006.0106)
- ZORO SELECT O-Ring, Dash 121, Buna N, 0.1 In., PK100 (1RHE7)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- Zoro Select Individual & Bulk O-Rings