Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 231, PK10
Mfr # ZUSAVB75231
Zoro # G1662633
product price: $13.85
/pk 10, $1.39/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 231
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75231
- Zoro # G1662633
- UPC # 193005298371
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-5/8" |
Actual Inside Dia. | 2.609" |
Nominal Outside Dia. | 2-7/8" |
Actual Outside Dia. | 2.887" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 231 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.6 in, Actual Width 0.139 in, Dash Number 231, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.887 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Latchbolt, Dark Satin Bronze Finish (MCD238 613E)
- BERENSON Studio 128mm CC Stainless Steel Pull (2021-90SS-P)
- SECURITRON Disc Tumbler Keyed Cam Lock, Keyed Alike, B352B Key, For Material Thickness 1/8 in (CKL)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 (1BYA5)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 3.5mm ID, PK100 (ZUSAH1.5X3.5)
- ZORO SELECT O-Ring, Buna N, Dash 125, 1-5/16, 1.505, PK25 (U38801.009.0131)
- ZORO SELECT O-Ring, Dash 354, Viton, 0.21 In., PK2 (U38875.018.0512)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38871.006.0087)
- ZORO SELECT O-Ring, Dash 212, PTFE, 0.13 In., PK10 (1RGH7)
- ZORO SELECT O-Ring, Dash 129, Viton, 0.1 In., PK25 (U38871.009.0156)
- Zoro Select Individual & Bulk O-Rings