Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 226, PK10
Mfr # ZUSAVB75226
Zoro # G1662466
product price: $12.85
/pk 10, $1.29/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 226
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75226
- Zoro # G1662466
- UPC # 193005298326
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2" |
Actual Inside Dia. | 1.984" |
Nominal Outside Dia. | 2-1/4" |
Actual Width | 0.139 in |
Actual Outside Dia. | 2.262" |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 226 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -15° to 400° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.9 in, Actual Width 0.139 in, Dash Number 226, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.262 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1729A)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 15)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- ZORO SELECT O-Ring, Buna N, Dash 327, 1-3/4, 2.145, PK10 (U38805.018.0175)
- ZORO SELECT O-Ring, Dash 120, Silicone, 0.1 In., PK50 (U38883.009.0100)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25000 (3GCW5)
- ZORO SELECT Brown Viton O-Ring, Dash 326, PK5 (ZUSAVB75326)
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK50 (U38801.018.0262)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK25 (5JJZ7)
- ZORO SELECT Brown Viton O-Ring, Dash 134, PK10 (ZUSAVB75134)
- Zoro Select Individual & Bulk O-Rings