Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 217, PK25
Mfr # ZUSAVB75217
Zoro # G1662344
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 217
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75217
- Zoro # G1662344
- UPC # 193005298234
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/16" |
Actual Inside Dia. | 1.171" |
Nominal Outside Dia. | 1-7/16" |
Actual Outside Dia. | 1.449" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 217 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
Application | Standard |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.1 in, Actual Width 0.139 in, Dash Number 217, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.449 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE LUS 7.81 in. H X 1.56 in. W 18 speed Galvanized Steel Joist Hanger (LUS210)
- LAVELLE O-Ring 1-9/16X1-3/4X3/32 (35752W)
- NATIONAL HARDWARE Hasp Safety Galv 3-1/4In (N103-044)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 6" (6SBCS5)
- ZORO SELECT Brown Viton O-Ring, Dash 025, PK50 (ZUSAVB75025)
- ZORO SELECT Brown Viton O-Ring, Dash 123, PK25 (ZUSAVB75123)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK25 (1RGU4)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 9.5mm ID, PK100 (ZUSAH2X9.5)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK50 (U38805.009.0100)
- Zoro Select Individual & Bulk O-Rings