Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 208, PK25
Mfr # ZUSAVB75208
Zoro # G1662283
product price: $12.35
/pk 25, $0.49/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 208
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75208
- Zoro # G1662283
- UPC # 193005298142
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.609" |
Nominal Outside Dia. | 7/8" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 0.887" |
Details
Item | O-Ring |
Dash Number | 208 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.6 in, Actual Width 0.139 in, Dash Number 208, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.887 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 100 Ft (150B2X1/8-100)
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 19mm M8 Thd (96086)
- EBERHARD MANUFACTURING CO Rotary Latch Lh (EMC 400-BXL-23 SS)
- PRIMELINE TOOLS Wall Stop, 2-1/2 in. Outside Diameter, Stamped Steel, Polished Brass (5 Pack) (MP4550)
- ZORO SELECT O-Ring, Dash 461, Buna N, 0.27 In., PK2 (U38801.025.1600)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK10 (5JKA6)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK100 (1RJE2)
- ZORO SELECT O-Ring, Dash 033, PTFE, 0.07 In., PK5 (1RGD1)
- ZORO SELECT O-Ring, Dash 132, Viton, 0.1 In., PK10 (U38871.009.0175)
- ZORO SELECT O-Ring, Buna N, Dash 437, 6, 6.525, PK2 (U38805.025.0600)
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK5 (1RGW9)
- Zoro Select Individual & Bulk O-Rings