Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 206, PK25
Mfr # ZUSAVB75206
Zoro # G1662378
product price: $11.69
/pk 25, $0.47/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 206
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75206
- Zoro # G1662378
- UPC # 193005298128
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.484" |
Nominal Outside Dia. | 3/4" |
Actual Width | 0.139 in |
Actual Outside Dia. | 0.762" |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 206 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -15° to 400° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 0.4 in, Actual Width 0.139 in, Dash Number 206, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.762 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Wrap- Simplex & Kaba from Mortise lock (PRL-EWP-661-S)
- ALARM LOCK USB Cable and Software (AL-PCI2-U)
- PRIME-LINE Bumper, Black, 1-13/16 in., Injected Rubber, Patio Door 2 Pack (D 1568)
- ABLOY Brass Keyed Padlock, Different, 2-15/64"W (PL340/25B-KD)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- ZORO SELECT Brown Viton O-Ring, Dash 112, PK50 (ZUSAVB75112)
- ZORO SELECT O-Ring, Silicone, Dash 371, 8-1/2, 8.895, PK5 (U38883.018.0850)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.520, PK25 (U38869.009.0118)
- ZORO SELECT SoFt Silicone O-Ring, Dash 208, PK25 (ZUSAS50FDA208)
- USA INDUSTRIALS Neoprene O-Ring - Dash 385, PK 2 (ZUSAN70385)
- Zoro Select Individual & Bulk O-Rings