Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 167, PK2
Mfr # ZUSAVB75167
Zoro # G1662019
product price: $10.19
/pk 2, $5.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 167
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75167
- Zoro # G1662019
- UPC # 193005297954
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7" |
Actual Inside Dia. | 6.987" |
Nominal Outside Dia. | 7-3/16" |
Actual Width | 0.103 in |
Actual Outside Dia. | 7.193" |
Nominal Width | 3/32 in |
Details
Item | O-Ring |
Dash Number | 167 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 in, Nominal Width 3/32 in, Actual Inside Dia. 6.9 in, Actual Width 0.103 in, Dash Number 167, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 7 3/16 in, Actual Outside Dia. 7.193 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 36"W x 15"H x 1"P (10/12) (GPP036X015X100STA)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2 in. Base (LP1-C6L)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75168)
- AMERICAN PACIFIC CLST LNR PLNK CDR RD 48ft (G-01-3000)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1WHN5)
- ZORO SELECT O-Ring, Dash 121, Neoprene, 0.1 In., PK100 (1BUW1)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38805.006.0300)
- ZORO SELECT O-Ring, Dash 020, Buna N, 0.07 In., PK25 (5JJY5)
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- Zoro Select Individual & Bulk O-Rings