Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 125, PK25
Mfr # ZUSAVB75125
Zoro # G1661766
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 125
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75125
- Zoro # G1661766
- UPC # 193005297534
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/16" |
Actual Inside Dia. | 1.299" |
Nominal Outside Dia. | 1-1/2" |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.505" |
Details
Item | O-Ring |
Dash Number | 125 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 75A |
Color | Brown |
FDA Approved | No |
Application | Standard |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Type | O-Ring |
Grade | Standard |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.2 in, Actual Width 0.103 in, Dash Number 125, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.505 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body (V2M1200)
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic Shallow Snap Bushings 20PK (66383)
- PEMKO 3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom (411APKL36)
- ZORO SELECT O-Ring, Dash 239, Viton, 0.13 In., PK5 (U38871.012.0362)
- ZORO SELECT O-Ring, Dash 248, Viton, 0.13 In., PK5 (U38875.012.0475)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK50 (U38801.018.0162)
- ZORO SELECT O-Ring, Dash 178, Viton, 0.1 In., PK2 (U38871.009.0975)
- ZORO SELECT O-Ring, Dash 226, PTFE, 0.13 In., PK5 (1RGK3)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38875.018.0250)
- ZORO SELECT O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50 (U38805.009.0056)
- Zoro Select Individual & Bulk O-Rings