Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 113, PK50
Mfr # ZUSAVB75113
Zoro # G1661696
product price: $13.49
/pk 50, $0.27/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 113
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75113
- Zoro # G1661696
- UPC # 193005297411
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16" |
Actual Inside Dia. | 0.549" |
Nominal Outside Dia. | 3/4" |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.755" |
Details
Item | O-Ring |
Dash Number | 113 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
FDA Approved | No |
Application | Standard |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.5 in, Actual Width 0.103 in, Dash Number 113, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.755 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, PTFE, MSDash 114, PK50 (1RFW5)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1616)
- PRIMELINE TOOLS 1-7/16 in. Mirror Door Roller Assembly, Nylon Flat Roller, Acme (Single Pack) (MP6790)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3070pri8401LH1D4916)
- ZORO SELECT O-Ring, Buna N, Dash 132, 1-3/4, 1.943, PK10 (U38801.009.0175)
- ZORO SELECT O-Ring, Dash 120, PTFE, 0.1 In., PK10 (1RGE9)
- ZORO SELECT O-Ring, Dash 924, Silicone, 0.11 In., PK10 (1WLF5)
- ZORO SELECT O-Ring, Buna N, Dash 314, 3/4, 1.145, PK10 (U38805.018.0075)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHV4)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK10 (ZUSAACG70116)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0083)
- Zoro Select Individual & Bulk O-Rings