Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 111, PK50
Mfr # ZUSAVB75111
Zoro # G1661556
product price: $10.99
/pk 50, $0.22/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75111
- Zoro # G1661556
- UPC # 193005297398
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.424" |
Nominal Outside Dia. | 5/8" |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.63" |
Details
Item | O-Ring |
Dash Number | 111 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
Temp. Range | -15° to 400° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.4 in, Actual Width 0.103 in, Dash Number 111, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 3/4 in W (24IB/70 KD)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 1/2" Tube, 20 Mesh (BULK-OS-SGWS-E-1/2)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 8" (8SBCS5)
- ZORO SELECT Brown Viton O-Ring, Dash 013, PK100 (ZUSAVB75013)
- ZORO SELECT O-Ring, Buna N, Dash 155, 4, 4.193, PK10 (U38801.009.0400)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHR9)
- ZORO SELECT O-Ring, Dash 325, Buna N, 0.21 In., PK50 (U38801.018.0150)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38875.006.0043)
- ZORO SELECT O-Ring, Silicone, Dash 446, 8-1/2, 9.025, PK2 (U38883.025.0850)
- ZORO SELECT O-Ring, Dash 013, Viton ETP, 0.07 In., PK5 (3CRT4)
- Zoro Select Individual & Bulk O-Rings