Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 110, PK50
Mfr # ZUSAVB75110
Zoro # G1661678
product price: $9.79
/pk 50, $0.20/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 110
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75110
- Zoro # G1661678
- UPC # 193005297381
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8" |
Actual Inside Dia. | 0.362" |
Nominal Outside Dia. | 9/16" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.568" |
Details
Item | O-Ring |
Dash Number | 110 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
FDA Approved | No |
Application | Standard |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.3 in, Actual Width 0.103 in, Dash Number 110, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.568 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-48)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 20 (MP2420L)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Iron 96 sq ft per carton (EQ300-949)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- ZORO SELECT Brown Viton O-Ring, Dash 012, PK100 (ZUSAVB75012)
- ZORO SELECT O-Ring, Dash 333, Neoprene, 0.21 In., PK25 (1BVL9)
- ZORO SELECT O-Ring, Buna N, Dash 209, 11/16, 0.949, PK25 (U38801.012.0068)
- ZORO SELECT O-Ring, EPDM, Dash 114, 5/8, 0.818, PK50 (U38869.009.0062)
- ZORO SELECT O-Ring, Dash 243, Viton, 0.13 In., PK5 (U38871.012.0412)
- ZORO SELECT O-Ring, PTFE, MSDash 114, PK50 (1RFW5)
- ZORO SELECT Square Profile Viton O-Ring, Dash 010, PK50 (ZUSAVSQ70010)
- Zoro Select Individual & Bulk O-Rings