Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 035, PK10
Mfr # ZUSAVB75035
Zoro # G1661224
product price: $8.35
/pk 10, $0.84/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 035
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75035
- Zoro # G1661224
- UPC # 193005297145
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/4" |
Actual Inside Dia. | 2.239" |
Nominal Outside Dia. | 2-3/8" |
Actual Outside Dia. | 2.379" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 035 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Metal Detectable | No |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 2.2 in, Actual Width 0.07 in, Dash Number 035, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.379 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lock Trigger Keyed Protect Fin (90DSPT)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT12)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5080)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (62B3X1/32-100)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK10 (1RHV6)
- ZORO SELECT O-Ring, Buna N, Dash 202, 1/4, 0.512, PK25 (U38801.012.0025)
- ZORO SELECT O-Ring, Dash 902, Viton, 0.06 In., PK25 (1CRX6)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0073)
- ZORO SELECT O-Ring, Dash 018, Neoprene, 0.07 In., PK100 (1BUP4)
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A264X100)
- Zoro Select Individual & Bulk O-Rings