Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 019, PK50
Mfr # ZUSAVB75019
Zoro # G1661303
product price: $9.59
/pk 50, $0.19/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 019
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75019
- Zoro # G1661303
- UPC # 193005296988
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16" |
Actual Inside Dia. | 0.801" |
Nominal Outside Dia. | 15/16" |
Actual Outside Dia. | 0.941" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Item | O-Ring |
Dash Number | 019 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Application | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Grade | Standard |
Type | O-Ring |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.8 in, Actual Width 0.07 in, Dash Number 019, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.941 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- SDC Single Emlock 1200lbs HF-628 DPS (1571VD)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 9/16 in Grid Size, 10 PK (2776B)
- EKENA MILLWORK 40" Bottom Width x 41 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X40HO)
- ZORO SELECT FFKM O-Ring, Dash 226 (ZUSADC75226)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 228, PK10 (ZUSAH70LUB228)
- ZORO SELECT O-Ring, Viton, 65mm OD, PK8 (1RHZ1)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1CRY9)
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 (1WHN6)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 016, PK25 (ZUSAH70LUB016)
- STERLING SEAL & SUPPLY 215 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL215X500)
- Zoro Select Individual & Bulk O-Rings