Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 017, PK50
Mfr # ZUSAVB75017
Zoro # G1661163
product price: $9.79
/pk 50, $0.20/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75017
- Zoro # G1661163
- UPC # 193005296964
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16" |
Actual Inside Dia. | 0.676" |
Nominal Outside Dia. | 13/16" |
Actual Outside Dia. | 0.816" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 017 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.07 in, Dash Number 017, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Hook, Length 1 In, PK20 (1WBK7)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack (4ASR-21)
- WRS WRS 0.270" Fin Pile Weather Stripping (021-27027F-24)
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Brown Polyester Sun Screen Cloth (3004174)
- ZORO SELECT O-Ring, Buna N, 49mm OD, PK25 (1RJP3)
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 (U38871.018.0825)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0253)
- ZORO SELECT O-Ring, Dash 901, Buna N, 0.05 In., PK25 (1CRV3)
- ZORO SELECT O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK10 (U38801.009.0625)
- ZORO SELECT O-Ring, Dash 262, Viton, 0.13 In., PK2 (U38871.012.0700)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK25 (1CUY1)
- Zoro Select Individual & Bulk O-Rings