Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 014, PK100
Mfr # ZUSAVB75014
Zoro # G1661319
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75014
- Zoro # G1661319
- UPC # 193005296933
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.489" |
Nominal Outside Dia. | 5/8" |
Actual Outside Dia. | 0.629" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 014 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
FDA Approved | No |
Application | Standard |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 014, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.629 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMADBF)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Stainless Steel Finish, Reversible (L9010 06L 630)
- MID ATLANTIC RUBBER Rubber Grommet - 5/8" x 5/16" x 29/32" x 1 1/8" x 5/8", PK 50 (OMAR-0494-50PK)
- ZORO SELECT Brown Viton O-Ring, Dash 206, PK25 (ZUSAVB75206)
- ZORO SELECT Brown Viton O-Ring, Dash 112, PK50 (ZUSAVB75112)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1WHN5)
- ZORO SELECT O-Ring, Buna N, 15mm OD, PK100 (1RJG6)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (1RHC2)
- ZORO SELECT O-Ring, Dash 433, Viton, 0.27 In., PK2 (U38875.025.0550)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- Zoro Select Individual & Bulk O-Rings