Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 013, PK100
Mfr # ZUSAVB75013
Zoro # G1661136
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75013
- Zoro # G1661136
- UPC # 193005296926
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.426" |
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.566" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Item | O-Ring |
Dash Number | 013 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Temp. Range | -15° to 400° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 013, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.250 in. Wire x 2 in. D x 33 in. L Torsion Spring in Gold Right Wound for Sectional Garage Doors (DLTGO233R)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB50CBX - 25 Lbs. Pull - Pkg Qty 25 (RB50CBX)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- KWIKSET Adjustable Radius Deadlatch Antique Brass Finish (82247-5)
- ZORO SELECT Brown Viton O-Ring, Dash 111, PK50 (ZUSAVB75111)
- ZORO SELECT O-Ring, EPDM, Dash 246, 4-1/2, 4.762, PK25 (U38869.012.0450)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 4mm ID, PK100 (ZUSAH1X4)
- ZORO SELECT O-Ring, Dash 337, Viton, 0.21 In., PK5 (U38875.018.0300)
- ZORO SELECT O-Ring, Dash 125, PTFE, 0.1 In., PK5 (1RGF5)
- ZORO SELECT O-Ring, Buna N, Dash 363, 6-1/2, 6.895, PK2 (U38805.018.0650)
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (1CTB4)
- Zoro Select Individual & Bulk O-Rings