Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, 3mm Wide 45mm ID, PK5
Mfr # ZUSAVB75M3X45
Zoro # G1665056
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75M3X45
- Zoro # G1665056
- UPC # 193005301439
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 45 mm |
Actual Inside Dia. | 45 mm |
Nominal Outside Dia. | 51 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 51 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 45 mm, Nominal Width 3 mm, Actual Inside Dia. 45 mm, Actual Width 3 mm, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 51 mm, Actual Outside Dia. 51 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L (FK-0604L-S)
- SPD Welded Blade End Gas Spring (GSWB238089)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALF)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- ZORO SELECT O-Ring, Dash 267, Viton, 0.13 In., PK2 (U38871.012.0825)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK10 (U38805.012.0212)
- ZORO SELECT O-Ring, Dash 914, Buna N, 0.11 In., PK100 (1WHL1)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK10 (1RHL6)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0113)
- Zoro Select Individual & Bulk O-Rings