Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, 2mm Wide 5mm ID, PK50
Mfr # ZUSAVB75M2X5
Zoro # G1664706
product price: $8.25
/pk 50, $0.17/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75M2X5
- Zoro # G1664706
- UPC # 193005301255
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 mm |
Actual Inside Dia. | 5 mm |
Nominal Outside Dia. | 9 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 9 mm |
Nominal Width | 2 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 mm, Nominal Width 2 mm, Actual Inside Dia. 5 mm, Actual Width 2 mm, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 9 mm, Actual Outside Dia. 9 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 19 In. W, 15 In. H, Steel (GRD1814F2GA)
- CODEL DOORS 32" x 84" Primed Hardboard Hollow Core Flush Slab Door (2870FHCPHB)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center, 10PK (HH075596-MB-10B)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG8)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38875.012.0675)
- ZORO SELECT O-Ring, Dash 031, Buna N, 0.07 In., PK50 (1RHD2)
- ZORO SELECT O-Ring, Dash 005, Viton, 0.07 In., PK50 (1RGP9)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 170mm ID, PK2 (ZUSAH3.5X170)
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 17mm ID, PK100 (ZUSAH3.5X17)
- Zoro Select Individual & Bulk O-Rings