Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, 2mm Wide 28mm ID, PK10
Mfr # ZUSAVB75M2X28
Zoro # G1664767
product price: $7.25
/pk 10, $0.73/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75M2X28
- Zoro # G1664767
- UPC # 193005301217
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 28 mm |
Actual Inside Dia. | 28 mm |
Nominal Outside Dia. | 32 mm |
Nominal Width | 2 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 32 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 28 mm, Nominal Width 2 mm, Actual Inside Dia. 28 mm, Actual Width 2 mm, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 32 mm, Actual Outside Dia. 32 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Cylindrical Lock, 721DR US26D (721DR US26D)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B580626 (B580626)
- SECO-LARM 2-Channel Receiver. Compatible with all 315MHz SECO-LARM transmitters. Five programmable o (SLM-SK-910RB2Q)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 2-Panel Arch Top Caiman Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCAIRH26D4916)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 6mm ID, PK100 (ZUSAH2.5X6)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- ZORO SELECT O-Ring, Viton, 33mm OD, PK10 (1RHX7)
- ZORO SELECT O-Ring, Dash 206, Viton, 0.13 In., PK25 (U38871.012.0050)
- ZORO SELECT O-Ring, Dash 044, Viton, 0.07 In., PK10 (U38871.006.0375)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- ZORO SELECT O-Ring, Buna N, Dash 327, 1-3/4, 2.145, PK10 (U38805.018.0175)
- Zoro Select Individual & Bulk O-Rings