Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, 2mm Wide 19mm ID, PK10
Mfr # ZUSAVB75M2X19
Zoro # G1664794
product price: $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75M2X19
- Zoro # G1664794
- UPC # 193005301149
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 mm |
Actual Inside Dia. | 19 mm |
Nominal Outside Dia. | 23 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 23 mm |
Nominal Width | 2 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 mm, Nominal Width 2 mm, Actual Inside Dia. 19 mm, Actual Width 2 mm, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 23 mm, Actual Outside Dia. 23 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 15/64 in (C8052-C390A-14A)
- AMEROCK BP34293 Cabinet Hinge, Polished Brass (BPR34293)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A135X500)
- PAMEX Baron Knob with Round Rose Privacy Lockset Grade 3 Matte Black Finish (FTF910)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38871.006.0100)
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK50 (1RJK1)
- ZORO SELECT O-Ring, Dash 110, Viton ETP, 0.1 In., PK5 (3CRU1)
- ZORO SELECT O-Ring, Buna N, Dash 124, 1-1/4, 1.443, PK25 (U38801.009.0125)
- ZORO SELECT O-Ring, Dash 339, Buna N, 0.21 In., PK50 (U38801.018.0325)
- ZORO SELECT Brown Viton O-Ring, Dash 111, PK50 (ZUSAVB75111)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 014, PK100 (ZUSAH90014)
- Zoro Select Individual & Bulk O-Rings