Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, 1mm Wide 14mm ID, PK25
Mfr # ZUSAVB75M1X14
Zoro # G1664225
product price: $8.29
/pk 25, $0.33/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75M1X14
- Zoro # G1664225
- UPC # 193005300777
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14 mm |
Actual Inside Dia. | 14 mm |
Nominal Outside Dia. | 16 mm |
Actual Outside Dia. | 16 mm |
Actual Width | 1 mm |
Nominal Width | 1 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14 mm, Nominal Width 1 mm, Actual Inside Dia. 14 mm, Actual Width 1 mm, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 16 mm, Actual Outside Dia. 16 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- KASON Door Closer, Concealed, Polished Chrome (11094000013)
- CORBIN RUSSWIN Corbin 483F35 Adjusting Bolt for Half Lever Trim for an 1-3/4" Door (483F35)
- M-D M-D 43822 Break Threshold, 36 in L, 4-9/16 in W, Aluminum (43822)
- ZORO SELECT O-Ring, Dash 320, Buna N, 0.21 In., PK25 (1RHK4)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK25 (1CUX7)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0053)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0089)
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- ZORO SELECT O-Ring, Buna N, 20mm OD, PK100 (1RJD8)
- X1 TOOLS R-11 O-Ring ID: 16 mm, CS: 2.5 mm, OD: 21 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0011x10)
- Zoro Select Individual & Bulk O-Rings