Shop All Plastic Sheets
Zoro Select
Brown Garolite Sheet Stock 36" L x 24" W x 0.063" Thick
Mfr # BULK-CS-GCE-300
Zoro # G2786226
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Garolite
- Plastic Thickness 0.063"
- Plastic Width 24"
- Plastic Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GCE-300
- Zoro # G2786226
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 36" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 24" |
Length | 36" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 36 in L |
Overall Length | 36 in |
Description
CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Overall Length 36 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Density 0.049 lb/cu in, Standards MIL-I-24768/14 FBG, NEMA, Impact Strength 1.7 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Fair, Friction Rating Not Rated, Grade CE, Hardness Rockwell M105
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 3 Ft L (2EXN9)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 25 Ft. (ZUSA-RC-105)
- ZORO SELECT Silicone Sheet, 40A, 24"x24"x0.25", White (BULK-RS-S40WFDA-19)
- ONLINEMETALS 0.5" x 1" x 0.125" Aluminum Angle 6063-T52 (23424)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-PLY-14)
- ZORO SELECT Black Polycarbonate Plastic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-PCC-10)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (1UNN6)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1ZAV8)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.125" Thick (G15-125F-12X12)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 0.500" Thick (G15-.50F-12X24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-PC-65)
- Zoro Select Plastic Sheets