Shop All Plastic Sheets
Zoro Select
Brown Garolite Sheet Stock 24" L x 12" W x 0.125" Thick
Mfr # BULK-CS-GLE-29
Zoro # G2720286
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Garolite
- Plastic Thickness 0.125"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GLE-29
- Zoro # G2720286
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 12" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 24 in L |
Plastic Width Tolerance | +/-0.25 in |
Overall Length | 24 in |
Description
LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Overall Length 24 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Density 0.048 lb/cu in, Standards MIL-I-24768/13 FBE, NEMA, Impact Strength 1.3 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Fair, Friction Rating Not Rated, Grade LE, Hardness Rockwell M105
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_12_24)
- ZORO SELECT Sheet Metal, 430 SS, 0.018 x 6 x 12 In (7183)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1242_2_48)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 7/8 in W (40S.875-12)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-CS-GLE-42)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GLE-44)
- ZORO SELECT White Polycarbonate Plastic Sheet Stock 96" L x 48" W x 1/8" Thick (BULK-PS-PCC-15)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.188" Thick (BULK-PS-UHMW-905)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-UHMW-65)
- ZORO SELECT White Acrylic/PVC Sheet Stock 24" L x 12" W x 0.250" Thick (541478-2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PC-588)
- Zoro Select Plastic Sheets