Shop All Plastic Rods
Zoro Select
Brown Acetal Homopolymer Plastic Rod
Mfr # RDELAF.500x36.000
Zoro # G401701268
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Color Brown
- Water Absorption Rating Good
- Plastic Density 0.0526 lb/cu in
- Friction Rating Very Slippery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RDELAF.500x36.000
- Zoro # G401701268
- Country of Origin United States
- Category Plastic Rods
Dimensions
Plastic Length Tolerance | +0.030/-0.000 in |
Plastic Diameter Tolerance | +0.002/-0.000 in |
Plastic Diameter | 1/2 in |
Plastic Length | 3 ft |
Nominal Size | 1/2 in dia x 3 ft L |
Description
Plastic Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 3 ft, Plastic Diameter 1/2 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 0.7 ft-lb/in, Friction Coefficient 0.12, Water Absorption 0.2 Percent, Plastic Density 0.0526 lb/cu in, Plastic Hardness Rockwell M89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-25)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-4)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-249)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (BULK-RS-SBR75-136)
- ZORO SELECT White UHMW Plastic Sheet 2 ft. L, 2" W (BULK-PS-UHMW-711)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3-1/4" Dia. (6MEF3)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (2XNP1)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 7/8" Dia. (G15-TRCE-.875-1)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVP9)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/4" Dia. (6MDR6)
- ONLINEMETALS Carbon Steel Aluminum Rectangle Bar 7075 144 L (4802)
- Zoro Select Plastic Rods