Shop All Plastic Rods
Zoro Select
Brown Acetal Homopolymer Plastic Rod
Mfr # RDELAF.250x36.000
Zoro # G501701298
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Color Brown
- Tensile Strength Rating Good
- Plastic Diameter Tolerance +0.002/-0.000 in
- Machinability Excellent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RDELAF.250x36.000
- Zoro # G501701298
- Country of Origin United States
- Category Plastic Rods
Dimensions
Plastic Diameter Tolerance | +0.002/-0.000 in |
Plastic Diameter | 1/4 in |
Plastic Length Tolerance | +0.030/-0.000 in |
Nominal Size | 1/4 in dia x 3 ft L |
Plastic Length | 3 ft |
Description
Plastic Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 3 ft, Plastic Diameter 1/4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 0.7 ft-lb/in, Friction Coefficient 0.12, Water Absorption 0.2 Percent, Plastic Density 0.0526 lb/cu in, Plastic Hardness Rockwell M89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black Acetal Plastic Sheet 2 ft L x 1 ft W x 1 in Thick (BULK-PS-ACB-15)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-4)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 1 1/2 In, 6 Ft (2EYV6)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/16" Dia. (66062104)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-AC-65)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1-1/4" Dia. (2XPU7)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia. (69651127)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVP6)
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMW-114)
- Zoro Select Plastic Rods