Shop All Plastic Rods
Zoro Select
Brown Acetal Homopolymer Plastic Rod
Mfr # RDELAF.250x12.000
Zoro # G301701283
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Color Brown
- Impact Strength 0.7 ft-lb/in
- Plastic Hardness Rockwell M89
- Temperature Range -40 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RDELAF.250x12.000
- Zoro # G301701283
- Country of Origin United States
- Category Plastic Rods
Dimensions
Nominal Size | 1/4 in dia x 1 ft L |
Plastic Length | 1 ft |
Plastic Diameter | 1/4 in |
Plastic Diameter Tolerance | +0.002/-0.000 in |
Plastic Length Tolerance | +0.030/-0.000 in |
Description
Plastic Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 1 ft, Plastic Diameter 1/4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 0.7 ft-lb/in, Friction Coefficient 0.12, Water Absorption 0.2 Percent, Plastic Density 0.0526 lb/cu in, Plastic Hardness Rockwell M89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-27)
- ZORO SELECT Rubber Cord, Buna, 4.5mm Dia, 10 Ft (ZUSA-RC-624)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17968_36_0)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 12 In (17315)
- ZORO SELECT White Acetal Homopolymer Rod Stock 4 ft. L, 4-1/2" Dia. (6RFY3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 7/8" Dia. (2XPD2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/4" Dia. (2XMG8)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/4" Dia. (G15-TRFE-.25-3)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-390)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- ONLINEMETALS Aluminum Bar-Square 36 L, 1 W (13473)
- Zoro Select Plastic Rods