Shop All Plastic Rods
Zoro Select
Brown Acetal Homopolymer Plastic Rod
Mfr # RDELAF2.250x36.000
Zoro # G101701278
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Color Brown
- Plastic Hardness Rockwell M89
- Friction Rating Very Slippery
- Plastic Length Tolerance +0.030/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RDELAF2.250x36.000
- Zoro # G101701278
- Country of Origin United States
- Category Plastic Rods
Dimensions
Plastic Length Tolerance | +0.030/-0.000 in |
Plastic Diameter | 2 1/4 in |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.250/-0.000 in |
Nominal Size | 5 1/4 in dia x 3 ft L |
Description
Plastic Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 3 ft, Plastic Diameter 2 1/4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 0.7 ft-lb/in, Friction Coefficient 0.12, Water Absorption 0.2 Percent, Plastic Density 0.0526 lb/cu in, Plastic Hardness Rockwell M89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 10 Ft. (ZUSA-RC-867)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (1213_6_0)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1" Thick (BULK-PS-UHMW-540)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1-1/8" Dia. (G15-TRFE-1.125-1)
- ZORO SELECT White UHMW-PE Rectangle Stock 4 ft. L, 4" W (BULK-PS-UHMW-284)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-3/8" Dia. (1UTW8)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVF5)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 12" L, 6" W (BULK-PS-UHMW-326)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/2 in Dia. (BULK-PR-CPVC-9)
- Zoro Select Plastic Rods