Shop All Bronze Rods
Zoro Select
Bronze Rod, 5 in Dia, 3 in L, 11000 psi
Mfr # BB-0080-48
Zoro # G4340719
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Oilite Bronze
- Thickness 5 in
- Standards ASTM B-438-05 GR 1 Type II, SAE 841 Type 1 Class A
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BB-0080-48
- Zoro # G4340719
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 3 in |
Width | 5 in |
Overall Length | 3 in |
Outside Diameter | 5 in |
Outside Diameter Tolerance | +0.055 in/+0.071 in |
Details
Item | Oilite Bronze Rod |
Material | Bronze |
Alloy Type | Oilite Bronze |
Thickness | 5 in |
Standards | ASTM B-438-05 GR 1 Type II, SAE 841 Type 1 Class A |
Mechanical Finish | Mill |
Shape | Disc |
Yield Strength | 11,000 psi |
System of Measurement | Inch |
Material Grade | Oilite |
Description
Oilite Bronze Rod, Material Bronze, Material Grade Oilite, Outside Diameter 5 in, Overall Length 3 in, Outside Diameter Tolerance +0.055 in/+0.071 in, Standards ASTM B-438-05 GR 1 Type II, SAE 841 Type 1 Class A, Yield Strength 11,000 psi, Mechanical Finish Mill, Shape Disc, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/211250T)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In (2FKH2)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 10 Ft (ZUSA-RC-623)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx18In L (O138388)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 3/4 In (ES0006)
- Zoro Select Bronze Rods