Shop All Bronze Rods
Zoro Select
Bronze Rod, 3/8 in Dia, 3 in L, 11000 psi
Mfr # BB-302
Zoro # G4324810
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Oilite Bronze
- Thickness 3/8 in
- Length 3 in
- Standards ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BB-302
- Zoro # G4324810
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 3 in |
Width | 3/8 in |
Outside Diameter | 3/8 in |
Overall Length | 3 in |
Outside Diameter Tolerance | +0.03 in/+0.04 in |
Details
Item | Oilite Bronze Rod |
Material | Bronze |
Alloy Type | Oilite Bronze |
Thickness | 3/8 in |
Standards | ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A |
Shape | Disc |
Material Grade | Oilite |
System of Measurement | Inch |
Yield Strength | 11,000 psi |
Maximum Temperature | 300 Degrees F |
Mechanical Finish | Mill |
Minimum Temperature | -35 Degrees F |
Description
Oilite Bronze Rod, Material Bronze, Material Grade Oilite, Outside Diameter 3/8 in, Overall Length 3 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A, Yield Strength 11,000 psi, Mechanical Finish Mill, Shape Disc, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft (870450)
- ZORO SELECT Brown Garolite LE LE Fiberglass Epoxy Laminate Sheet 24 in L x 24 in W x 0.25 in Thick (BULK-CS-GLE-18)
- ZORO SELECT Shim Assortment, General Purp., Brass, PK6 (258)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 3/4 In (ES0006)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- Zoro Select Bronze Rods