Shop All Plastic Sheets
Zoro Select
Bronze Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick
Mfr # BULK-PS-PCT-122
Zoro # G2242917
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.236"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-122
- Zoro # G2242917
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 48" |
Length | 96" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.234375 in, Bronze, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 12.0 ft-lb/in, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 180 Degrees F, Plastic Hardness Rockwell M70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-PC-370)
- ZORO SELECT Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft. (4YTU1)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/4 in Dia. (00R1.25-36)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-115)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PCT-129)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PF-PC-51)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAV1)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 3/32" Thick (BULK-PS-PS-559)
- FILM GARD Film-Gard 3 Ft. X 100 Ft. Clear 4 Mil. Lightweight Poly Film Sheeting (625885)
- Zoro Select Plastic Sheets