Shop All Plastic Sheets
Zoro Select
Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick
Mfr # BULK-PS-PCT-35
Zoro # G400399275
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/16"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-35
- Zoro # G400399275
- UPC # 193005066673
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-26)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.040" Thick (BULK-PF-PC-84)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (BULK-PS-UHMW-48)
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 36" L x 2" W x 1" Thick (BULK-PS-AC-1421)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-PC-16)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.005" Thick (BULK-PF-PC-75)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (BULK-PS-PCT-28)
- Zoro Select Plastic Sheets