Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14216_6.5_0
Zoro # G003070977
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 954
- Typical Hardness B86
- Length 6 1/2 in
- Standards ASTM B505
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14216_6.5_0
- Zoro # G003070977
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 6 1/2 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Inside Diameter | 2 in |
Outside Diameter | 2 1/2 in |
Overall Length | 6.5 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 2 in, Wall Thickness 0.25 in, Overall Length 6.5 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22655)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet - .30(2Ply) Thick x 6" Width x 192" Length - Black (20-137-0375)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick (1NML6)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-946)
- ZORO SELECT Bronze Hollowbar 954 (14193_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14003_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1 In L (B932C004008-13)
- Zoro Select Bronze Tube Stock