Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14208_13_0
Zoro # G803070924
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Outside Diameter 2 1/4 in
- Length 13 in
- Hardness Scale Rockwell
- Inside Diameter 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14208_13_0
- Zoro # G803070924
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 2 1/4 in |
Length | 13 in |
Inside Diameter | 1.75 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/4 in, Inside Diameter 1.75 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GLE-44)
- ADIROFFICE 12" x 24" x 1/8" Clear Plexiglass Acrylic Sheet, PK3 (ADI1224-3-C)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879120)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X1X50T)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Bronze Hollowbar 932 (7907_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13984_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- Zoro Select Bronze Tube Stock