Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14199_13_0
Zoro # G003070908
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unpolished
- Material Bronze
- Wall Thickness 0.25 in
- Standards ASTM B505
- Temper M07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14199_13_0
- Zoro # G003070908
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 2 in |
Length | 13 in |
Inside Diameter | 1.5 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 1.5 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18f.375x10-6)
- ONLINEMETALS 0.3125" OD x 0.065" Wall x 0.1825" ID Stainless Round Tube 316 Seamless (14833)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 2" W x 1/8" Thick (BULK-PS-ACB-168)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 4" W x 0.080" Thick (4CDA6)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10481_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14193_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13985_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14216_6.5_0)
- Zoro Select Bronze Tube Stock