Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14196_13_0
Zoro # G103070938
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 954
- Straightness Tolerance +/-0.05 in/ft
- Typical Hardness B86
- Outside Diameter 2 1/2 in
- Inside Diameter 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14196_13_0
- Zoro # G103070938
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.25 in |
Length | 13 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1.25 in, Wall Thickness 0.625 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO405 Arbor 4MT/5JT (7323DN)
- PROFESSIONAL PLASTICS Blue Tivar 88-2 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW882BL.125X48.000X120.000)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2ID, Brn, Pk10 (44834)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1YZV7)
- ZORO SELECT Bronze Hollowbar 932 (13985_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14075_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14057_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14085_13_0)
- Zoro Select Bronze Tube Stock