Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14189_6.5_0
Zoro # G203070951
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 in
- Wall Thickness 0.5 in
- Finish Unpolished
- Hardness Scale Rockwell
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14189_6.5_0
- Zoro # G203070951
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 2 in |
Length | 6 1/2 in |
Inside Diameter | 1 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Overall Length | 6.5 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 1 in, Wall Thickness 0.5 in, Overall Length 6.5 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10 (44645)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-PC-589)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X1X50T)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- ZORO SELECT Bronze Hollowbar 932 (10470_13_0)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT Bronze Hollowbar 954 (14208_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10483_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10473_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- Zoro Select Bronze Tube Stock