Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14188_13_0
Zoro # G803070900
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Straightness Tolerance +/-0.05 in/ft
- Alloy Type 954
- Standards ASTM B505
- Typical Hardness B86
- Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14188_13_0
- Zoro # G803070900
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 1 in |
Length | 13 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Outside Diameter | 1 3/4 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1 in, Wall Thickness 0.375 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red (BULK-RS-SFR70-48)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18006_72_0)
- ZORO SELECT Tapered Cork, Trade Size 2, PK100 (4NMA8)
- ONLINEMETALS 0.158" Titanium Round Bar Grade 2 (21564)
- ZORO SELECT Bronze Hollowbar 954 (14216_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14183_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10478_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13987_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10527_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10513_13_0)
- Zoro Select Bronze Tube Stock